Finishing Film Abrasive Disc, Aluminum Oxide, P1000 Grit, Coated Type, 260L

  • Mfr # 7100122791

  • Zoro # G115316826


product price:  $100.99
/pk 50, $2.02/ea
Sold in multiples of 4 for $403.96
Free Shipping & Returns

Key Features

Grade
Fine
Abrasive Material
Aluminum Oxide
Grit
P1000
Abrasive Type
Coated
Series
260L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7100122791
Zoro #
G115316826
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
6 in

Details

Item
Finishing Film Abrasive Disc
Grade
Fine
Abrasive Material
Aluminum Oxide
Grit
P1000
Abrasive Type
Coated
Series
260L
Backing Weight
F
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Open
Color
Purple
Backing Material
Polyester Film
Resistance Properties
Dust

Description

Finishing Film Abrasive Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.