Finishing Film Abrasive Disc, Aluminum Oxide, P1200 Grit, Coated Type, 260L

  • Mfr # 7100122780

  • Zoro # G815316874


product price:  $79.19
/pk 50, $1.58/ea
Sold in multiples of 4 for $316.76
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Grit
P1200
Abrasive Type
Coated
Grade
Fine
Series
260L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7100122780
Zoro #
G815316874
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
6 in

Details

Item
Finishing Film Abrasive Disc
Abrasive Material
Aluminum Oxide
Grit
P1200
Abrasive Type
Coated
Grade
Fine
Series
260L
Color
Purple
Backing Material
Polyester Film
Backing Weight
F
Number of Vacuum Holes
Non-Vacuum
Resistance Properties
Dust
Coating Coverage
Open

Description

Finishing Film Abrasive Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.