Finishing Film Abrasive Disc, Aluminum Oxide, P1200 Grit, Coated Type, 260L
Mfr # 7100123052
Zoro # G215316870
product price:Â $38.19
/pk 50, $0.76/ea
Sold in multiples of 4 for $152.76
Key Features
Grade
Fine
Abrasive Material
Aluminum Oxide
Grit
P1200
Abrasive Type
Coated
Backing Weight
F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7100123052
Zoro #
G215316870
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
6 in
Details
Grade
Fine
Abrasive Material
Aluminum Oxide
Grit
P1200
Abrasive Type
Coated
Backing Weight
F
Resistance Properties
Dust
Backing Material
Polyester Film
Item
Finishing Film Abrasive Disc
Color
Purple
Coating Coverage
Open
Number of Vacuum Holes
6
Series
260L
Description
Finishing Film Abrasive Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.