Finishing Film Abrasive Disc, Aluminum Oxide, P1500 Grit, Coated Type, 260L

  • Mfr # 7000000560

  • Zoro # G115316901


product price:  $60.59
/pk 50, $1.21/ea
Sold in multiples of 4 for $242.36

Key Features

Grade
Fine
Abrasive Material
Aluminum Oxide
Grit
P1500
Abrasive Type
Coated
Series
260L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000000560
Zoro #
G115316901
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
3 in

Details

Item
Finishing Film Abrasive Disc
Grade
Fine
Abrasive Material
Aluminum Oxide
Grit
P1500
Abrasive Type
Coated
Series
260L
Backing Material
Polyester Film
Resistance Properties
Tear
Color
White
Backing Weight
F
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Open

Description

Finishing Film Abrasive Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.