Finishing Film Abrasive Disc, Aluminum Oxide, P1500 Grit, Coated Type, 260L

  • Mfr # 7000000562

  • Zoro # G515316884


product price:  $155.99
/pk 100, $1.56/ea
Sold in multiples of 4 for $623.96
Free Shipping & Returns

Key Features

Grade
Fine
Abrasive Material
Aluminum Oxide
Grit
P1500
Abrasive Type
Coated
Series
260L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000000562
Zoro #
G515316884
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
5 in

Details

Item
Finishing Film Abrasive Disc
Grade
Fine
Abrasive Material
Aluminum Oxide
Grit
P1500
Abrasive Type
Coated
Series
260L
Backing Material
Polyester Film
Coating Coverage
Open
Backing Weight
F
Color
White
Resistance Properties
Tear
Number of Vacuum Holes
Non-Vacuum

Description

Finishing Film Abrasive Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.