Finishing Film Abrasive Disc, Aluminum Oxide, P1500 Grit, Coated Type, 260L

  • Mfr # 7000000566

  • Zoro # G515316921


product price:  $189.99
/pk 100, $1.90/ea
Sold in multiples of 4 for $759.96
Free Shipping & Returns

Key Features

Grade
Fine
Abrasive Material
Aluminum Oxide
Grit
P1500
Abrasive Type
Coated
Series
260L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000000566
Zoro #
G515316921
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
6 in

Details

Item
Finishing Film Abrasive Disc
Grade
Fine
Abrasive Material
Aluminum Oxide
Grit
P1500
Abrasive Type
Coated
Series
260L
Resistance Properties
Tear
Backing Material
Polyester Film
Coating Coverage
Open
Color
White
Number of Vacuum Holes
Non-Vacuum
Backing Weight
F

Description

Finishing Film Abrasive Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.