Finishing Film Abrasive Disc, Aluminum Oxide, P1500 Grit, Coated Type, 260L

  • Mfr # 7100122779

  • Zoro # G215316894


product price:  $112.99
/pk 50, $2.26/ea
Sold in multiples of 4 for $451.96
Free Shipping & Returns

Key Features

Grade
Fine
Abrasive Material
Aluminum Oxide
Grit
P1500
Abrasive Type
Coated
Number of Vacuum Holes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100122779
Zoro #
G215316894
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
6 in

Details

Grade
Fine
Abrasive Material
Aluminum Oxide
Grit
P1500
Abrasive Type
Coated
Number of Vacuum Holes
6
Series
260L
Backing Weight
F
Color
Purple
Coating Coverage
Open
Resistance Properties
Dust
Backing Material
Polyester Film
Item
Finishing Film Abrasive Disc

Description

Finishing Film Abrasive Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.