
Finishing Film Abrasive Disc, Aluminum Oxide, P1500 Grit, Coated Type, 260L
Mfr # 7100123055
Zoro # G215316900
product price:Â $62.99
/pk 50, $1.26/ea
Sold in multiples of 4 for $251.96
Key Features
Grade
Fine
Abrasive Material
Aluminum Oxide
Grit
P1500
Abrasive Type
Coated
Coating Coverage
Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100123055
Zoro #
G215316900
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
3 in
Details
Grade
Fine
Abrasive Material
Aluminum Oxide
Grit
P1500
Abrasive Type
Coated
Coating Coverage
Open
Number of Vacuum Holes
Non-Vacuum
Color
Purple
Series
260L
Backing Weight
F
Backing Material
Polyester Film
Item
Finishing Film Abrasive Disc
Resistance Properties
Dust
Description
Finishing Film Abrasive Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.