Finishing Film Abrasive Disc, Aluminum Oxide, P2000 Grit, Coated Type, 260L

  • Mfr # 7100122772

  • Zoro # G315316893


product price:  $61.55
/pk 50, $1.23/ea
Sold in multiples of 4 for $246.20

Key Features

Grade
Fine
Abrasive Material
Aluminum Oxide
Grit
P2000
Abrasive Type
Coated
Overall Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100122772
Zoro #
G315316893
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
3 in

Details

Grade
Fine
Abrasive Material
Aluminum Oxide
Grit
P2000
Abrasive Type
Coated
Item
Finishing Film Abrasive Disc
Resistance Properties
Dust
Coating Coverage
Open
Number of Vacuum Holes
Non-Vacuum
Series
260L
Backing Material
Polyester Film
Color
Purple
Backing Weight
F

Description

Finishing Film Abrasive Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.