Finishing Film Abrasive Disc, Aluminum Oxide, P800 Grit, Coated Type, 260L

  • Mfr # 7000120386

  • Zoro # G615316890


product price:  $60.59
/pk 50, $1.21/ea
Sold in multiples of 4 for $242.36

Key Features

Abrasive Material
Aluminum Oxide
Grit
P800
Abrasive Type
Coated
Grade
Fine
Series
260L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000120386
Zoro #
G615316890
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
3 in

Details

Item
Finishing Film Abrasive Disc
Abrasive Material
Aluminum Oxide
Grit
P800
Abrasive Type
Coated
Grade
Fine
Series
260L
Resistance Properties
Tear
Color
White
Number of Vacuum Holes
Non-Vacuum
Backing Material
Polyester Film
Backing Weight
F
Coating Coverage
Open

Description

Finishing Film Abrasive Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.