
Finishing Film Sheet, 35333, P1200, 3 2/3 in x 9 in, 4000PK
Mfr # 260L
Zoro # G715782991
product price:Â $2,212.99
/pk 4000, $0.55/ea
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Length
9 in
Color
Purple
Attachment Type
Hook & Loop
Backing Material
Film
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
260L
Zoro #
G715782991
UPC #
-
Country of Origin
United States
Dimensions
Length
9 in
Width
3-2/3 in
Details
Abrasive Material
Aluminum Oxide
Color
Purple
Attachment Type
Hook & Loop
Backing Material
Film
Grit
P1200
No. of Sheets per Sleeve
1
Performance Level
Better
Wet or Dry
Dry
Application
Clear Coat Blending, Paint Defect Removal, Paint Preparation
Item Type
Sheet
Vacuum Support
No
Description
3M Film Sheet 260L is a film-backed abrasive that delivers best-in-class finishing performance in collision repair and other applications. It features aluminum oxide, 3M's longest-lasting, fastest-cutting abrasive, on a durable, film backing - ideal for paint prep and removing paint defects before compounding. This roll abrasive is part of the film-backed 3M abrasive family.
- Film-backed abrasive for conversion, paint prep and finishing applications
- Durable film backing is tear-resistant and provides a consistent finish
- Aluminum oxide abrasive delivers a fast cut and long life
- Resin bonding resists heat for added durability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.