Finishing Pad, Foam, 6" Size
Mfr # 33034
Zoro # G9361990
product price: $32.29
/eaKey Features
Material
Foam
Type
Polishing
Color
Purple
Application
Finishing
Characteristics
Quick Connect and Hookit(TM) Attachment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
33034
Zoro #
G9361990
UPC #
00051131330344
Country of Origin
United States
Dimensions
Size
6 in
Outside Diameter
6 in
Thickness
2 in
Details
Material
Foam
Type
Polishing
Color
Purple
Item
Finishing Pad
Application
Finishing
Characteristics
Quick Connect and Hookit(TM) Attachment
Product Type
Pad
Compatible Tool Type
Polishers
Maximum Speed
2,000 RPM
Texture
Waffle
Features
Combines the Cut of a Compounding Pad and the Finish of a Polishing Pad, Eliminates Compounding When used as Part of the 3M(TM) Perfect-It(TM) 1-Step Paint Finishing System, Tapered Edge Protects Backing Pad Edge, Reduces Damage to Finish
Attachment
Unthreaded Center Hole
Compatible Surface Material
Paint
Description
Finishing Pad, Product Type Pad, Backing Pad Type Not Applicable, Attachment Unthreaded Center Hole, Color Purple, Material Foam, Maximum Speed 2,000 RPM, Texture Waffle, Thickness 2 in, Outside Diameter 6 in, Compatible Surface Material Paint, Compatible Tool Type Polishers, Compatible with Manufacturer Model Number Not Applicable, Application Finishing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.