Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Finishing Pad, Foam, 8" Size, Package Quantity: 1

  • Mfr # 33037

  • Zoro # G9362812


product price: $40.29
/ea

Key Features

Material
Foam
Color
Purple
Application
Finishing
Type
Polishing
Size
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33037
Zoro #
G9362812
UPC #
00051131330375
Country of Origin
United States

Dimensions

Size
8 in
Thickness
2 in
Outside Diameter
8 in

Details

Material
Foam
Item
Finishing Pad
Color
Purple
Application
Finishing
Type
Polishing
Characteristics
Quick Connect and Hookit(TM) Attachment
Backing Pad Type
Hook-and-Loop
Features
Combines the Cut of a Compounding Pad and the Finish of a Polishing Pad, Eliminates Compounding When used as Part of the 3M(TM) Perfect-It(TM) 1-Step Paint Finishing System, Tapered Edge Protects Backing Pad Edge, Reduces Damage to Finish
Compatible Surface Material
Paint
Compatible Tool Type
Polishers
Texture
Waffle
Product Type
Pad
Maximum Speed
2,000 RPM

Description

Finishing Pad, Product Type Pad, Backing Pad Type Hook-and-Loop, Attachment Not Applicable, Color Purple, Material Foam, Maximum Speed 2,000 RPM, Texture Waffle, Thickness 2 in, Outside Diameter 8 in, Compatible Surface Material Paint, Compatible Tool Type Polishers, Compatible with Manufacturer Model Number Not Applicable, Application Finishing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.