Finishing Pad, Foam, 8" Size, PK2
Mfr # 33036
Zoro # G9363363
product price: $52.39
/pk 2, $26.20/eaKey Features
Material
Foam
Color
Purple
Type
Polishing
Application
Finishing
Characteristics
Quick Connect and Hookit(TM) Attachment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
33036
Zoro #
G9363363
UPC #
00051131330368
Country of Origin
United States
Dimensions
Size
8 in
Outside Diameter
8 in
Thickness
2 in
Details
Material
Foam
Color
Purple
Type
Polishing
Item
Finishing Pad
Application
Finishing
Characteristics
Quick Connect and Hookit(TM) Attachment
Texture
Waffle
Compatible Tool Type
Polishers
Backing Pad Type
Hook-and-Loop
Product Type
Pad
Features
Combines the Cut of a Compounding Pad and the Finish of a Polishing Pad, Eliminates Compounding When used as Part of the 3M(TM) Perfect-It(TM) 1-Step Paint Finishing System, Tapered Edge Protects Backing Pad Edge, Reduces Damage to Finish
Maximum Speed
2,000 RPM
Compatible Surface Material
Paint
Description
Finishing Pad, Product Type Pad, Backing Pad Type Hook-and-Loop, Attachment Not Applicable, Color Purple, Material Foam, Maximum Speed 2,000 RPM, Texture Waffle, Thickness 2 in, Outside Diameter 8 in, Compatible Surface Material Paint, Compatible Tool Type Polishers, Compatible with Manufacturer Model Number Not Applicable, Application Finishing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.