Zoro Homepage

Finshing Film Abrasive Disc, 6", P1200Grit

  • Mfr # 1318

  • Zoro # G9215191


product price: $1.59
/ea
Sold in multiples of 400 for $636.00

Key Features

Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Fine
Backing Material
Polyester Film
Series
260L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1318
Zoro #
G9215191
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
6"

Details

Item
Finishing Abrasive Disc
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Fine
Backing Material
Polyester Film
Series
260L
Abrasive Type
Coated
Abrasive Grit
P1200
Color
White
Back Mounting Type
Pressure Sensitive Adhesive (PSA)

Description

Finshing Film Abrasive Disc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.