Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Finshng Film Abrasive Disc 6", P1000 Grit

  • Mfr # PN00969

  • Zoro # G9215611


product price: $1.89
/ea
Sold in multiples of 400 for $756.00

Key Features

Grit
P1000
Abrasive Material
Aluminum Oxide
Attachment Type
Hook & Loop
Diameter
6 in
Application
Paint Defect Removal, Clear Coat Blending, Repairing Large Area Paint Defects
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN00969
Zoro #
G9215611
UPC #
-
Country of Origin
United States

Dimensions

Diameter
6 in

Details

Item
Finshng Film Abrasive Disc 6"
Grit
P1000
Abrasive Material
Aluminum Oxide
Attachment Type
Hook & Loop
Application
Paint Defect Removal, Clear Coat Blending, Repairing Large Area Paint Defects
Sanding Method
Machine, Hand
Coat Type
Closed Coat
Wet or Dry
Dry
Sanding Surface
Paint, Clear Coat

Description

Finshng Film Abrasive Disc 6 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.