Zoro Homepage

Fire Barrier Block, 5-1/8" W, PK12

  • Mfr # B258

  • Zoro # G1919622


product price: $469.99
/pk 12, $39.17/ea
Free Shipping & Returns

Key Features

Color
Burgundy
Material
Fire Barrier Rated Foam
Fire Rating
Up to 2 hr
Standards
ANSI/UL 1479, CAN/ULC-S115, ASTM E 814/UL 1479, ASTM E 84/UL 273, ASTM E 90, ASTM E 413
Firestop Application
Cable Trays, Cables, Ducts, Metal Pipe, Plastic Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B258
Zoro #
G1919622
UPC #
076308979393
Country of Origin
Germany

Dimensions

Overall Length
8 in
Overall Width
5.12 in
Overall Height
2.36 in

Details

Item
Firestop Block
Color
Burgundy
Material
Fire Barrier Rated Foam
Fire Rating
Up to 2 hr
Standards
ANSI/UL 1479, CAN/ULC-S115, ASTM E 814/UL 1479, ASTM E 84/UL 273, ASTM E 90, ASTM E 413
Firestop Application
Cable Trays, Cables, Ducts, Metal Pipe, Plastic Pipe
Features
Installation Requires No Special Tools, No Cure Time, Primer Paint Ready: Block is Paintable with Primer, Fits Medium to Large Openings in Wall and Floor Through-Penetrations, Tight Firestop Seal
Market
Commercial
Fire Resistance Type
Fitted Barrier
Firestop Type
Block

Description

Firestop Block, Fire Rating 2 hr, Fire Resistance Type Fitted Barrier, Firestop Type Block, Interlocking Not Applicable, Overall Height 2.36 in, Overall Length 8 in, Overall Width 5.12 in, Color Maroon, Features Installation Requires No Special Tools, No Cure Time, Primer Paint Ready: Block is Paintable with Primer, Fits Medium to Large Openings in Wall and Floor Through-Penetrations, Tight Firestop Seal, Market Commercial, Standards ASTM E814 (UL 1479), CAN/ULC-S115, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.