Zoro Homepage

Fire Barrier Composite Sheet, 41 x 36 In.

  • Mfr # CS-195+3X41-BOX*

  • Zoro # G6750502


product price: $600.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Intumescent
Fire Rating
4 hr
Standards
UL Classified
Firestop Application
Cable Trays, Cables, Ducts, Metal Pipe, Plastic Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-195+3X41-BOX*
Zoro #
G6750502
UPC #
051115072246
Country of Origin
United States

Dimensions

Roll Length
3 ft
Overall Width
3 ft
Overall Height
1/4 in

Details

Item
Firestop Sheet
Color
Silver
Material
Intumescent
Fire Rating
4 hr
Standards
UL Classified
Firestop Application
Cable Trays, Cables, Ducts, Metal Pipe, Plastic Pipe
For Use With
Fire stopping Blank Openings and Through Penetrations of Multiple Cable, Pipe Ducts, Buss Ducts and Cable Trays.
Fire Resistance Type
Intumescent
Outer Material
Intumescent
Firestop Type
Sheet/Panel
Market
Commercial

Description

Firestop Sheet, Fire Rating 4 hr, Fire Resistance Type Intumescent, Firestop Type Sheet/Panel, Overall Width 3 ft, Roll Length 3 ft, Color Silver, For Use With Fire stopping Blank Openings and Through Penetrations of Multiple Cable, Pipe Ducts, Buss Ducts and Cable Trays., Market Commercial, Outer Material Intumescent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.