Fire Barrier Duct Wrap, 25 ft. L, 48 In. W
Mfr # 615+48
Zoro # G3435722
product price: $753.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.
Key Features
Color
Silver
Material
Vitreous Spun Fiber
Fire Rating
Up to 2 hr
Standards
UL Classified, ASTM E2336 Certified
Firestop Application
Ducts, Grease Hoods
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
615+48
Zoro #
G3435722
UPC #
00051115188008
Country of Origin
Mexico
Dimensions
Roll Length
25 ft
Overall Width
48 in
Overall Height
1 1/2 in
Overall Length
25 ft
Details
Item
Firestop Wrap
Color
Silver
Material
Vitreous Spun Fiber
Fire Rating
Up to 2 hr
Standards
UL Classified, ASTM E2336 Certified
Firestop Application
Ducts, Grease Hoods
Resistance Properties
Fire Resistant
Features
Highly Flexible, Thin
Firestop Type
Wrap
Outer Material
Vitreous Spun Fiber
Fire Resistance Type
Endothermic
Description
Firestop Wrap, Fire Rating 2 hr, Fire Resistance Type Endothermic, Firestop Type Wrap, Overall Width 48 in, Roll Length 25 ft, Color Silver, Features Highly Flexible, Thin, Outer Material Vitreous Spun Fiber, Resistance Properties Fire Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.