Zoro Homepage

Fire Barrier Plank, 5-1/8" W, Burgundy, PK3

  • Mfr # PK39

  • Zoro # G1919613


product price: $692.99
/pk 3, $231.00/ea
Free Shipping & Returns

Key Features

Color
Burgundy
Material
Fire Barrier Rated Foam
Fire Rating
Up to 2 hr
Standards
ANSI/UL 1479, CAN/ULC-S115, ASTM E 814/UL 1479, ASTM E 84/UL 273, ASTM E 90, ASTM E 413
Firestop Application
Cable Trays, Cables, Ducts, Metal Pipe, Plastic Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK39
Zoro #
G1919613
UPC #
076308982317
Country of Origin
Germany

Dimensions

Overall Length
39 in
Overall Width
5.12 in
Overall Height
2.36 in

Details

Item
Firestop Plank
Color
Burgundy
Material
Fire Barrier Rated Foam
Fire Rating
Up to 2 hr
Standards
ANSI/UL 1479, CAN/ULC-S115, ASTM E 814/UL 1479, ASTM E 84/UL 273, ASTM E 90, ASTM E 413
Firestop Application
Cable Trays, Cables, Ducts, Metal Pipe, Plastic Pipe
Features
Installation Requires No Special Tools, No Cure Time, Primer Paint Ready: Block is Paintable with Primer, Repaired and Reused as Needed, Fits Medium to Large Openings in Wall and Floor Through-Penetrations, Tight Firestop Seal
Firestop Type
Block
Fire Resistance Type
Fitted Barrier

Description

Firestop Plank, Fire Rating 2 hr, Fire Resistance Type Fitted Barrier, Firestop Type Block, Interlocking Not Applicable, Overall Height 2.36 in, Overall Length 39 in, Overall Width 5.12 in, Color Maroon, Features Installation Requires No Special Tools, No Cure Time, Primer Paint Ready: Block is Paintable with Primer, Repaired and Reused as Needed, Fits Medium to Large Openings in Wall and Floor Through-Penetrations, Tight Firestop Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.