Zoro Homepage

Fire Barrier Plug, 2" W, Burgundy, PK4

  • Mfr # PLG2

  • Zoro # G1919607


product price: $185.99
/pk 4, $46.50/ea
Free Shipping & Returns

Key Features

Color
Burgundy
Material
Fire Barrier Rated Foam
Fire Rating
Up to 2 hr
Standards
ANSI/UL 1479, CAN/ULC-S115, ASTM E 814/UL 1479, ASTM E 84/UL 273, ASTM E 90, ASTM E 413
Firestop Application
Cables, Concrete Wall, Gypsum Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLG2
Zoro #
G1919607
UPC #
076308981266
Country of Origin
Germany

Dimensions

Overall Length
2 in
Diameter
2 in
Overall Width
2 in
Overall Height
3.13 in
Plug Diameter
2 in

Details

Item
Firestop Plug
Color
Burgundy
Material
Fire Barrier Rated Foam
Fire Rating
Up to 2 hr
Standards
ANSI/UL 1479, CAN/ULC-S115, ASTM E 814/UL 1479, ASTM E 84/UL 273, ASTM E 90, ASTM E 413
Firestop Application
Cables, Concrete Wall, Gypsum Wall
Features
Enhance Cold and Hot Smoke Seal, Works with 2 in Dia 3M Fire Barrier Pass-Through Device to Help Prevent the Spread of Smoke and Fire
Firestop Type
Plug
Market
Commercial
Fire Resistance Type
Fitted Barrier

Description

Firestop Plug, Fire Rating 2 hr, Fire Resistance Type Fitted Barrier, Firestop Type Plug, Interlocking Not Applicable, Overall Height 3.13 in, Overall Length 2 in, Overall Width 2 in, Color Maroon, Features Enhance Cold and Hot Smoke Seal, Works with 2 in Dia 3M Fire Barrier Pass-Through Device to Help Prevent the Spread of Smoke and Fire, Market Commercial, Plug Diameter 2 in, Standards ANSI/UL 1479, ASTM E413, ASTM E814 (UL 1479), ASTM E84 (UL 273), ASTM E90, CAN/ULC-S115, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.