Zoro Homepage

Fire Barrier Putty, 1.45 x 6In H, Red Brwn

  • Mfr # PUTTYSTK R

  • Zoro # G3228443


product price: $19.65
/ea

Key Features

Color
Red
Material
Putty
Fire Rating
Up to 4 hr
Standards
ASTM E 814 (UL1479), CAN/ULC S115
Usage Location
Membrane Penetrations, Pipe Penetrations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PUTTYSTK R
Zoro #
G3228443
UPC #
051115165610
Country of Origin
United States

Dimensions

Container Size
0.46 lb
Putty Length
6 in
Putty Width
1.45 in

Details

Item
Fire Barrier
Color
Red
Material
Putty
Fire Rating
Up to 4 hr
Standards
ASTM E 814 (UL1479), CAN/ULC S115
Usage Location
Membrane Penetrations, Pipe Penetrations
Firestop Application
Cables, Ducts, Insulated Pipe, Metal Pipe
For Material Type
All Common Construction Surfaces
Series
MP+
Container Type
Pad
Application Method
Putty Stick
For Use On
Electrical Conduit and Metal Pipe Penetrations
STC Rating
56
Market
Commercial
For Location
Through Penetrations
Formulation
Putty
Firestop Type
Putty Stick
Watertight
No
Shelf Life
0 mo
Intumescent
Yes

Description

Fire Barrier, Application Method Putty Stick, Color Red, Container Size 0.46 lb, Container Type Bar, Coverage Area Not Applicable, Drying Time Not Applicable, Expansion Temperature Not Applicable, Expansion Volume Not Applicable, Fire Rating 4 hr, Fire Resistance Type Not Applicable, Firestop Type Putty Stick, Flame Spread Index Not Applicable, Flame Spread Rating Not Applicable, For Material Type All Common Construction Surfaces, For Use On Electrical Conduit and Metal Pipe Penetrations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.