Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Barrier Sealant, 4-1/2 gal., Gray

  • Mfr # 1000-N/S-4.5GAL

  • Zoro # G6503104


product price: $656.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Fire Rating
Up to 3 hr
Standards
ASTM E1966 (UL 2079), ASTM E814 (UL 1479), CAN/ULC-S115, UL Listed
Usage Location
Fire Rated Floors, Wall Assemblies
Firestop Application
Cable Trays, Cables, Insulated Pipe, Metal Pipe, Plastic Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000-N/S-4.5GAL
Zoro #
G6503104
UPC #
551115115375
Country of Origin
Canada

Dimensions

Container Size
4.5 gal

Details

Item
Fire Barrier Water Tight Sealant
Color
Gray
Fire Rating
Up to 3 hr
Standards
ASTM E1966 (UL 2079), ASTM E814 (UL 1479), CAN/ULC-S115, UL Listed
Usage Location
Fire Rated Floors, Wall Assemblies
Firestop Application
Cable Trays, Cables, Insulated Pipe, Metal Pipe, Plastic Pipe
For Material Type
All Common Construction Surfaces
Series
1000 NS
Resistance Properties
Fire Resistant
Container Type
Pail
Application Method
Caulk Gun, Pneumatic Pumping Equipment
For Use On
Cable Trays, Cables, Insulated Pipe and Combos
Watertight
Yes
Formulation
Silicone
Firestop Type
Sealant/Caulk
Elastomeric
Yes
Paintable
Yes
Water Activated
Yes
Market
Commercial
For Location
Construction Joints, Through Penetrations
Shelf Life
547 day
Fire Resistance Type
Fire-Resistant Materials
Flame Spread Rating
Class A
Flame Spread Index
1

Description

Fire Barrier Water Tight Sealant, Application Method Caulk Gun, Color Gray, Container Size 4.5 gal, Container Type Pail, Coverage Area Not Applicable, Drying Time Not Applicable, Expansion Temperature Not Applicable, Expansion Volume Not Applicable, Fire Rating 3 hr, Fire Resistance Type Fire-Resistant Materials, Firestop Type Sealant/Caulk, Flame Spread Index 1, Flame Spread Rating Class A, For Material Type All Common Construction Surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.