Zoro Homepage

Fire Barrier Sealant, 4.5 gal., Blue

  • Mfr # 150+

  • Zoro # G1329991


product price: $274.99
/ea
Sold in multiples of 36 for $9,899.64
Free Shipping & Returns

Key Features

Color
Blue
Material
Acrylic Latex
Fire Rating
Up to 4 hr
Standards
UL Classified
Firestop Application
Cables, Insulated Pipe, Metal Pipe, Plastic Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150+
Zoro #
G1329991
UPC #
551115115757
Country of Origin
Canada

Dimensions

Container Size
4.5 gal

Details

Item
Fire Barrier Sealant
Color
Blue
Material
Acrylic Latex
Fire Rating
Up to 4 hr
Standards
UL Classified
Firestop Application
Cables, Insulated Pipe, Metal Pipe, Plastic Pipe
For Material Type
All Common Construction Surfaces
Series
FD 150
Resistance Properties
Fire Resistant
Container Type
Pail
Application Method
Trowel
For Use On
Combos, Conduits, HVAC Duct Penetrations, Power and Communication Cables
For Location
Construction Joints
Paintable
Yes
Firestop Type
Sealant/Caulk
Formulation
Latex Based
Non-Sagging
Yes
Fire Resistance Type
Fire-Resistant Materials
Shelf Life
547 day
Elastomeric
Yes
Watertight
No
Market
Commercial

Description

Fire Barrier Sealant, Application Method Caulk Gun, Color Blue, Container Size 4.5 gal, Container Type Pail, Coverage Area Not Applicable, Drying Time Not Applicable, Expansion Temperature Not Applicable, Expansion Volume Not Applicable, Fire Rating 3 hr, Fire Resistance Type Fire-Resistant Materials, Firestop Type Sealant/Caulk, Flame Spread Index Not Applicable, Flame Spread Rating Not Applicable, For Material Type All Common Construction Surfaces

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.