Fire Barrier Sealant, Caulk, Red, Elastomeric, Up to 4 Hr Fire Rating, 4.5 Gallon Pail
Mfr # FD150+RED(4.5GAL)
Zoro # G4409955
product price: $264.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Material
Acrylic Latex
Fire Rating
Up to 4 hr
Standards
UL Classified
Firestop Application
Cables, Insulated Pipe, Metal Pipe, Plastic Pipe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD150+RED(4.5GAL)
Zoro #
G4409955
UPC #
051115188138
Country of Origin
Canada
Dimensions
Container Size
4.5 gal
Details
Item
Fire Barrier Sealant
Color
Red
Material
Acrylic Latex
Fire Rating
Up to 4 hr
Standards
UL Classified
Firestop Application
Cables, Insulated Pipe, Metal Pipe, Plastic Pipe
For Material Type
All Common Construction Surfaces
Series
FD
Resistance Properties
Sag Resistant
Container Type
Pail
Application Method
Caulk Gun, Pneumatic Pumping Equipment
For Use With
Pneumatic Pumping Equipment or Caulking Gun
For Use On
Cables, Pipe
Firestop Type
Sealant/Caulk
Paintable
Yes
Watertight
No
Non-Sagging
Yes
Market
Commercial, Industrial, Residential
For Location
Construction Joints
Formulation
Latex Based
Elastomeric
Yes
Shelf Life
547 day
Description
Fire Barrier Sealant, Application Method Caulk Gun, Pneumatic Pumping Equipment, Color Red, Container Size 4.5 gal, Container Type Pail, Coverage Area Not Applicable, Drying Time Not Applicable, Expansion Temperature Not Applicable, Expansion Volume Not Applicable, Fire Rating 3 hr, Fire Resistance Type Not Applicable, Firestop Type Sealant/Caulk, Flame Spread Index Not Applicable, Flame Spread Rating Not Applicable, For Material Type All Common Construction Surfaces, For Use On Cables, Pipe
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.