Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Barrier Sealant Caulk, 4.5 gal.

  • Mfr # 150+

  • Zoro # G2498255


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Fire Rating
Up to 3 hr
Standards
ASTM E1966 (UL 2079), ASTM E814 (UL 1479), CAN/ULC-S115
Firestop Application
Cables, Insulated Pipe, Metal Pipe, Plastic Pipe
For Material Type
All Common Construction Surfaces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150+
Zoro #
G2498255
UPC #
051115165658
Country of Origin
Canada

Dimensions

Container Size
4.5 gal

Details

Item
Fire Barrier Sealant Caulk
Color
Gray
Fire Rating
Up to 3 hr
Standards
ASTM E1966 (UL 2079), ASTM E814 (UL 1479), CAN/ULC-S115
Firestop Application
Cables, Insulated Pipe, Metal Pipe, Plastic Pipe
For Material Type
All Common Construction Surfaces
Series
150+
Resistance Properties
Fire Resistant
Application Method
Caulk Gun, Pneumatic Pumping Equipment
Container Type
Pail
For Use On
Combos, Conduits, HVAC Duct Penetrations, Power and Communication Cables
Watertight
No
Shelf Life
547 day
Firestop Type
Sealant/Caulk
Non-Sagging
Yes
Formulation
Elastomeric
Paintable
Yes
Market
Commercial, Industrial, Residential
Fire Resistance Type
Fire-Resistant Materials
For Location
Through Penetrations
Elastomeric
Yes

Description

Fire Barrier Sealant Caulk, Application Method Caulk Gun, Color Gray, Container Size 4.5 gal, Container Type Pail, Coverage Area Not Applicable, Drying Time Not Applicable, Expansion Temperature Not Applicable, Expansion Volume Not Applicable, Fire Rating 3 hr, Fire Resistance Type Fire-Resistant Materials, Firestop Type Sealant/Caulk, Flame Spread Index Not Applicable, Flame Spread Rating Not Applicable, For Material Type All Common Construction Surfaces

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.