Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Barrier Sealant, Gray, 4.5 gal

  • Mfr # 3000WT-4.5GAL

  • Zoro # G2656726


product price: $870.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Silicone
Fire Rating
Up to 4 hr
Standards
Meets the new UL Water Leakage Test, UL Classified, W Rating-Class 1 Requirements
Usage Location
Fire Rated Floors, Floor/Ceilings, Walls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000WT-4.5GAL
Zoro #
G2656726
UPC #
551115165943
Country of Origin
Canada

Dimensions

Container Size
4.5 gal

Details

Item
Fire Barrier Sealant
Color
Gray
Material
Silicone
Fire Rating
Up to 4 hr
Standards
Meets the new UL Water Leakage Test, UL Classified, W Rating-Class 1 Requirements
Usage Location
Fire Rated Floors, Floor/Ceilings, Walls
Firestop Application
Cable Trays, Cables, Ducts, Insulated Pipe, Metal Pipe, Plastic Pipe
For Material Type
All Common Construction Surfaces
Series
3000WT
Resistance Properties
Fire Resistant
Application Method
Trowel
Container Type
Pail
For Use On
Busways, Cable Trays, Combos, Conduits, HVAC Duct Penetrations, Power and Communication Cables
Shelf Life
547 day
Paintable
Yes
Watertight
Yes
Fire Resistance Type
Fire-Resistant Materials
Firestop Type
Sealant/Caulk
Market
Commercial, Industrial, Residential
Elastomeric
Yes
Formulation
Silicone
Intumescent
Yes
Water Activated
Yes
Flame Spread Rating
Class A
For Location
Construction Joints, Through Penetrations
Flame Spread Index
1

Description

Fire Barrier Sealant, Application Method Caulk Gun, Color Gray, Container Size 4.5 gal, Container Type Pail, Coverage Area Not Applicable, Drying Time Not Applicable, Expansion Temperature Not Applicable, Expansion Volume Not Applicable, Fire Rating 4 hr, Fire Resistance Type Fire-Resistant Materials, Firestop Type Sealant/Caulk, Flame Spread Index 1, Flame Spread Rating Class A, For Material Type All Common Construction Surfaces

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.