Zoro Homepage

Fire Barrier Wrap Strip, 40 ft. L, PK5

  • Mfr # ULTRA GS40

  • Zoro # G6605891


product price: $849.99
/pk 5, $170.00/ea
Free Shipping & Returns

Key Features

Color
Black
Fire Rating
Up to 3 hr
Standards
ASTM E814 (UL 1479)
Usage Location
Walls, Floors
Firestop Application
Composite Sheet, Concrete Wall, Gypsum Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULTRA GS40
Zoro #
G6605891
UPC #
00051115165078
Country of Origin
United States

Dimensions

Roll Length
40 ft
Overall Width
2 in
Overall Height
1/8 in

Details

Item
Firestop Strip
Color
Black
Fire Rating
Up to 3 hr
Standards
ASTM E814 (UL 1479)
Usage Location
Walls, Floors
Firestop Application
Composite Sheet, Concrete Wall, Gypsum Wall
For Use On
Drains, Vents
Features
Rolled Out, Cut and Shaped with Common Tools, Flexibility for Installation Around Through-Penetrants, Re-Enterable Material
Firestop Type
Strip
Fire Resistance Type
Intumescent

Description

Firestop Strip, Fire Rating 3 hr, Fire Resistance Type Intumescent, Firestop Type Strip, Overall Width 2 in, Roll Length 40 ft, Color Black, Features Rolled Out, Cut and Shaped with Common Tools, Flexibility for Installation Around Through-Penetrants, Re-Enterable Material, For Use On Drains, Vents, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.