Shop 3M

Firestop Accessories, PK2

  • Mfr # 18753
  • Zoro # G123944653

product price: 
$
54.45
/pk of 2, $27.23/ea

Key Features

For Use With
3M Fire Barrier Pass-Through Device Square
Usage Location
Floor Penetrations, Wall Penetrations
Includes
Bracket Screws
For Use On
Metallic Pipes, Non-Metallic Pipes
For Material Type
AB/PVC on Copper, ABS, ccABS, ccPVC, Copper, CPVC, ENT, FRPP, Iron, PEX, PVC, PVDF, Rigid Non-Metallic, Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
18753
Zoro #
G123944653
UPC #
00051115187537
Country of Origin
United Kingdom

Dimensions

For Pipe Size
1 to 3 in
Overall Height
0.1 in
Overall Width
4 in
Overall Length
12 in
Wire Rope Length
12 in
Length
12 in
Fits Chest Size
Durable Metal Brackets Add Strength and Support to Through Penetration Firestop Assemblies

Details

Item
Pass-Through Mounting Bracket
For Use With
3M Fire Barrier Pass-Through Device Square
Usage Location
Floor Penetrations, Wall Penetrations
Includes
Bracket Screws
For Use On
Metallic Pipes, Non-Metallic Pipes
For Material Type
AB/PVC on Copper, ABS, ccABS, ccPVC, Copper, CPVC, ENT, FRPP, Iron, PEX, PVC, PVDF, Rigid Non-Metallic, Steel
Resistance Properties
Fire Resistant
Shape
Square
Required Opening
4 in W x 4 in H
Body Material
Metal
Fire Rating
3 hr
Fire Resistance Type
Intumescent
Features
Durable Metal Brackets Add Strength and Support to Through Penetration Firestop Assemblies
Standards
ANSI, OSHA, US
Color
Silver
For Environment
Construction
Market
Commercial
Wire Color
Silver
Compatible Product Type
3M Fire Barrier Pass-Through Device Square

Description

Pass-Through Mounting Bracket, Fire Rating 3 hr, For Pipe Size 1 to 3 in, For Use On Metallic Pipes, Non-Metallic Pipes, Includes Bracket Screws, Includes Mounting Hardware Yes, Overall Height 0.1 in, Overall Length 12 in, Overall Width 4 in, Shape Square, Usage Location Floor Penetrations, Wall Penetrations, Body Material Metal, Color Silver, Features Durable Metal Brackets Add Strength and Support to Through Penetration Firestop Assemblies, Fire Resistance Type Intumescent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.