Shop 3M
See all product information
Create Account
Firestop Cast-In Device
- Mfr # 16547
- Zoro # G023944470
product price:Â
$
23.65
/ea
Key Features
Mount Type
Screws
Device Type
Cast-In Device
Body Diameter
6 in
Body Material
Linear Low-Density Polyethylene
Overall Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16547
- Zoro #
- G023944470
- UPC #
- 00051115165474
- Country of Origin
- United States
Dimensions
- Body Diameter
- 6 in
- Overall Height
- 6 in
- Minimum Concrete Thickness
- 2.5 in
- Fits Chest Size
- No Fasteners are Required, One-Step Firestopping
Details
- Item
- Firestop Cast-In Device
- Mount Type
- Screws
- Device Type
- Cast-In Device
- Body Material
- Linear Low-Density Polyethylene
- Resistance Properties
- Fire Resistant, Gas Resistant, Smoke Resistant
- Fire Rating
- 3 hr
- For Material Type
- Metal, Plastic
- Standards
- ASTM E814 (UL 1479), C Intertek US, UL, ULC
- Usage Location
- Fluted Metal Deck
- Market
- Industrial
- Color
- Red
- Features
- No Fasteners are Required, One-Step Firestopping
- Wire Color
- Red
Description
Firestop Cast-In Device, Device Type Cast-In Device, Fire Rating 3 hr, Minimum Concrete Thickness 2.5 in, Overall Height 6 in, Usage Location Fluted Metal Deck, Body Diameter 6 in, Body Material Linear Low-Density Polyethylene, Color Red, Features No Fasteners are Required, One-Step Firestopping, For Material Type Metal, Plastic, Market Industrial
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.