Firestop Pillows, Blocks, Planks and Plu
- Mfr # 18791
- Zoro # G023944449
product price:Â
$
5.99
/ea
Key Features
Standards
ANSI, OSHA, US
Color
Black
Overall Width
4 in
Overall Length
2 in
Firestop Type
Plug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18791
- Zoro #
- G023944449
- UPC #
- 00051115187919
- Country of Origin
- United Kingdom
Dimensions
- Overall Width
- 4 in
- Overall Length
- 2 in
- Plug Diameter
- 4 in
- Overall Height
- 4 in
- Wire Rope Length
- 2 in
- Length
- 2 in
- Fits Chest Size
- Affordable Fire Protection Effective, Easy to Install, These are Re-Enterable and Reusable
Details
- Item
- Pass-Through Device Plug
- Standards
- ANSI, OSHA, US
- Color
- Black
- Firestop Type
- Plug
- Market
- Commercial, Industrial, Residential
- Usage Location
- Floor Penetrations, Wall Penetrations
- Fire Rating
- 3 hr
- Resistance Properties
- Flame Resistant, Gas Resistant, Smoke Resistant
- Features
- Affordable Fire Protection Effective, Easy to Install, These are Re-Enterable and Reusable
- Fire Resistance Type
- Intumescent
- Wire Color
- Black
Description
Pass-Through Device Plug, Fire Rating 3 hr, Fire Resistance Type Intumescent, Firestop Type Plug, Interlocking No, Overall Height 4 in, Overall Length 2 in, Overall Width 4 in, Color Black, Features Affordable Fire Protection Effective, Easy to Install, These are Re-Enterable and Reusable, Market Commercial, Industrial, Residential, Plug Diameter 4 in, Resistance Properties Flame Resistant, Gas Resistant, Smoke Resistant, Standards ANSI, OSHA, US
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.