Shop 3M
See all product information
Create Account
Firestop Sealant, Rd, 3 hr, Pail, 5 gal
- Mfr # 98232
- Zoro # G623937544
product price:Â
$
772.99
/ea
Free Shipping & Returns
Key Features
For Environment
Construction
Maximum Service Temperature
300 Degrees F
Container Type
Pail
Standards
ANSI/UL 1479, ASTM E 1966, UL 2079
Container Size
5 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 98232
- Zoro #
- G623937544
- UPC #
- 00076308982324
- Country of Origin
- United States
- Item
- Firestop Sealant
- For Environment
- Construction
- Maximum Service Temperature
- 300 Degrees F
- Container Type
- Pail
- Standards
- ANSI/UL 1479, ASTM E 1966, UL 2079
- Shelf Life
- 12 mo
- Minimum Service Temperature
- -30 Degrees F
- Color
- Red
- Firestop Type
- Spray
- Smoke Developed Index
- 5
- Elastomeric
- Yes
- Watertight
- Yes
- Application Method
- Spray
- Density
- 12.25 lb/gal
- Flame Spread Index
- 20
- Market
- Industrial
- Resistance Properties
- Fungicide Resistant
- Fire Rating
- 3 hr
- Intumescent
- No
- Non-Sagging
- Yes
- Self-Leveling
- No
- For Location
- Curtain Walls
- Wire Color
- Red
Dimensions
- Container Size
- 5 gal
Description
Firestop Sealant, Application Method Spray, Color Red, Container Size 5 gal, Container Type Pail, Fire Rating 3 hr, Firestop Type Spray, Flame Spread Index 20, Maximum Service Temperature 300 Degrees F, Resistance Properties Fungicide Resistant, Shelf Life 12 mo, Smoke Developed Index 5, Standards ANSI/UL 1479, ASTM E 1966, UL 2079, Watertight Yes, Density 12.25 lb/gal, Elastomeric Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.