Shop 3M

Firestop Wraps, Sheets and Strips

  • Mfr # 00236
  • Zoro # G323937080

product price: 
$
1,031.99
/ea
Free Shipping & Returns

Key Features

Resistance Properties
Fire Resistant
Usage Location
Roofing System
Inner Material
Ceramic
For Use On
Electrical Raceways, Roofing System
For Use With
3M Fire Barrier Sealant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
00236
Zoro #
G323937080
UPC #
00051115002366
Country of Origin
United States

Dimensions

Overall Width
49 in
Roll Length
25 ft
Thickness
0.2 in
Fits Chest Size
Conformable, Easy Installation, Easy to Cut, Flexible, Lightweight

Details

Item
Firestop Wrap
Resistance Properties
Fire Resistant
Usage Location
Roofing System
Inner Material
Ceramic
For Use On
Electrical Raceways, Roofing System
For Use With
3M Fire Barrier Sealant
Outer Material
Aluminum Lamination
Fire Rating
2 hr
Flame Spread Index
3.7
Expansion Temperature
665 Degrees F
Color
Silver
Standards
FM, Intertek, UL, ULC
Market
Industrial
Density
41.2 lb/cu ft
Features
Conformable, Easy Installation, Easy to Cut, Flexible, Lightweight
Fire Resistance Type
Intumescent
Smoke Developed Index
0
Firestop Type
Wrap
Cuttable
Yes
Wire Color
Silver
Compatible Product Type
3M Fire Barrier Sealant

Description

Firestop Wrap, Fire Rating 2 hr, Fire Resistance Type Intumescent, Firestop Type Wrap, Overall Width 49 in, Roll Length 25 ft, Color Silver, Cuttable Yes, Density 41.2 lb/cu ft, Expansion Temperature 665 Degrees F, Features Conformable, Easy Installation, Easy to Cut, Flexible, Lightweight, Flame Spread Index 3.7, For Use On Electrical Raceways, Roofing System, For Use With 3M Fire Barrier Sealant, Inner Material Ceramic, Length Type Roll, Market Industrial, Outer Material Aluminum Lamination

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.