Shop 3M
See all product information
Create Account
Firestop Wraps, Sheets and Strips
- Mfr # 00701
- Zoro # G623937810
product price:Â
$
1,105.99
/ea
Free Shipping & Returns
Key Features
Usage Location
Roofing System
For Use On
Electrical Raceways, Roofing System
Cuttable
Yes
Resistance Properties
Fire Resistant
Market
Industrial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00701
- Zoro #
- G623937810
- UPC #
- 00051115007019
- Country of Origin
- United States
Dimensions
- Overall Width
- 50 in
- Roll Length
- 75 ft
- Thickness
- 0.07 in
- Fits Chest Size
- Conformable, Easy Installation, Easy to Cut, Flexible, Lightweight
Details
- Item
- Firestop Wrap
- Usage Location
- Roofing System
- For Use On
- Electrical Raceways, Roofing System
- Cuttable
- Yes
- Resistance Properties
- Fire Resistant
- Market
- Industrial
- Features
- Conformable, Easy Installation, Easy to Cut, Flexible, Lightweight
- Color
- Silver
- Flame Spread Index
- 3.7
- Smoke Developed Index
- 0
- Inner Material
- Ceramic
- Firestop Type
- Wrap
- Standards
- FM, Intertek, UL, ULC
- Fire Resistance Type
- Intumescent
- Fire Rating
- 2 hr
- For Use With
- 3M Fire Barrier Sealant
- Density
- 38.5 lb/cu ft
- Expansion Temperature
- 665 Degrees F
- Wire Color
- Silver
- Compatible Product Type
- 3M Fire Barrier Sealant
Description
Firestop Wrap, Fire Rating 2 hr, Fire Resistance Type Intumescent, Firestop Type Wrap, Overall Width 50 in, Roll Length 75 ft, Color Silver, Cuttable Yes, Density 38.5 lb/cu ft, Expansion Temperature 665 Degrees F, Features Conformable, Easy Installation, Easy to Cut, Flexible, Lightweight, Flame Spread Index 3.7, For Use On Electrical Raceways, Roofing System, For Use With 3M Fire Barrier Sealant, Inner Material Ceramic, Length Type Roll, Market Industrial, Resistance Properties Fire Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.