Firestop Wraps, Sheets and Strips
- Mfr # 14453
- Zoro # G123944714
product price:Â
$
64.15
/ea
Key Features
STC Rating
54
Usage Location
Airborne Sound Transmission, Ater Leakage
Color
Translucent
Overall Width
3 in
Fire Rating
4 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14453
- Zoro #
- G123944714
- UPC #
- 00076308144531
- Country of Origin
- United States
Dimensions
- Overall Width
- 3 in
- Roll Length
- 75 ft
- Fits Chest Size
- Works as Acoustic Barrier by Minimizing Noise Transfer
Details
- Item
- Firestop Tape
- STC Rating
- 54
- Usage Location
- Airborne Sound Transmission, Ater Leakage
- Color
- Translucent
- Fire Rating
- 4 hr
- Firestop Type
- Tape
- Features
- Works as Acoustic Barrier by Minimizing Noise Transfer
- Fire Resistance Type
- Fire-Resistant Materials
- Standards
- AAMA 711, ASTM D6904, ASTM E1966 (UL 2079), ASTM E2307, ASTM E814 (UL 1479), IBC, NFPA 101, NFPA 5000
- Mount Type
- Adhesive Backed
- Resistance Properties
- Fire Resistant, Rain Resistant
- For Use On
- Construction joints, perimeter joints
- Market
- Industrial
- Wire Color
- Translucent
Description
Firestop Tape, Fire Rating 4 hr, Fire Resistance Type Fire-Resistant Materials, Firestop Type Tape, Overall Width 3 in, Roll Length 75 ft, Color Translucent, Features Works as Acoustic Barrier by Minimizing Noise Transfer, For Use On Construction joints, perimeter joints, Length Type Roll, Market Industrial, Mount Type Adhesive Backed, Resistance Properties Fire Resistant, Rain Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.