Shop 3M
See all product information
Create Account
Firestop Wraps, Sheets and Strips
- Mfr # 40496
- Zoro # G423944575
product price:Â
$
489.99
/ea
Free Shipping & Returns
Key Features
Smoke Developed Index
5
For Material Type
Steel
Color
Silver
Market
Commercial
Fire Rating
1 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40496
- Zoro #
- G423944575
- UPC #
- 00638060404966
- Country of Origin
- Mexico
Dimensions
- Roll Length
- 25 ft
- Thickness
- 0.5 in
- Overall Width
- 32 in
- Fits Chest Size
- Features Foil-Encapsulated Scrim, Strong, Lightweight and Flexible for Easy Installation
Details
- Item
- Firestop Wrap
- Smoke Developed Index
- 5
- For Material Type
- Steel
- Color
- Silver
- Market
- Commercial
- Fire Rating
- 1 hr
- Contains Asbestos
- No
- Features
- Features Foil-Encapsulated Scrim, Strong, Lightweight and Flexible for Easy Installation
- For Environment
- Bathrooms, Clothes Dryers, Kitchens
- Flame Spread Index
- 15
- Cuttable
- Yes
- Firestop Type
- Wrap
- Density
- 8 lb/cu ft
- Fire Resistance Type
- Fire-Resistant Materials
- Standards
- ASTM E2816 B
- Wire Color
- Silver
Description
Firestop Wrap, Fire Rating 1 hr, Fire Resistance Type Fire-Resistant Materials, Firestop Type Wrap, Overall Width 32 in, Roll Length 25 ft, Color Silver, Contains Asbestos No, Cuttable Yes, Density 8 lb/cu ft, Features Features Foil-Encapsulated Scrim, Strong, Lightweight and Flexible for Easy Installation, Flame Spread Index 15, For Environment Bathrooms, Clothes Dryers, Kitchens, For Material Type Steel, Length Type Roll, Market Commercial, Smoke Developed Index 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.