Firestop Wraps, Sheets and Strips
- Mfr # 40920
- Zoro # G423944315
product price:Â
$
373.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.5 in
Cuttable
Yes
Overall Width
24 in
Fire Rating
1 hr
Market
Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40920
- Zoro #
- G423944315
- UPC #
- 00638060409206
- Country of Origin
- Mexico
Dimensions
- Thickness
- 0.5 in
- Overall Width
- 24 in
- Roll Length
- 25 ft
- Fits Chest Size
- Features Foil-Encapsulated Scrim, Strong, Lightweight and Flexible for Easy Installation
Details
- Item
- Firestop Wrap
- Cuttable
- Yes
- Fire Rating
- 1 hr
- Market
- Commercial
- Smoke Developed Index
- 5
- Standards
- ASTM E2816 B
- For Environment
- Bathrooms, Clothes Dryers, Kitchens
- Density
- 8 lb/cu ft
- Flame Spread Index
- 15
- Color
- Silver
- Fire Resistance Type
- Fire-Resistant Materials
- Firestop Type
- Wrap
- Features
- Features Foil-Encapsulated Scrim, Strong, Lightweight and Flexible for Easy Installation
- Wire Color
- Silver
Description
Firestop Wrap, Fire Rating 1 hr, Fire Resistance Type Fire-Resistant Materials, Firestop Type Wrap, Overall Width 24 in, Roll Length 25 ft, Color Silver, Cuttable Yes, Density 8 lb/cu ft, Features Features Foil-Encapsulated Scrim, Strong, Lightweight and Flexible for Easy Installation, Flame Spread Index 15, For Environment Bathrooms, Clothes Dryers, Kitchens, Length Type Roll, Market Commercial, Smoke Developed Index 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.