Shop 3M
See all product information
Create Account
FirestopStrip, 0.5"W, 50'L, Blk, 3 hr
- Mfr # 11626
- Zoro # G323944668
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Standards
ASTM E814, UL 1479
Features
This Flexible, Conformable Strip can be Quickly Cut to Required Sizes
For Material Type
Metallic Surface, Oily Metallic Surface, Wood Surface
Smoke Developed Index
25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11626
- Zoro #
- G323944668
- UPC #
- 00051115116261
- Country of Origin
- United States
- Item
- Firestop Strip
- Color
- Black
- Standards
- ASTM E814, UL 1479
- Features
- This Flexible, Conformable Strip can be Quickly Cut to Required Sizes
- For Material Type
- Metallic Surface, Oily Metallic Surface, Wood Surface
- Smoke Developed Index
- 25
- Mount Type
- Adhesive Backed
- Maximum Service Temperature
- 350 Degrees F
- Resistance Properties
- Fire Resistant, Gas Resistant, Smoke Resistant
- Firestop Type
- Strip
- Expansion Temperature
- 392 Degrees F
- Minimum Service Temperature
- -40 Degrees F
- Cuttable
- Yes
- Flame Spread Index
- 0
- For Use On
- Doors, Frames, Glass
- Fire Resistance Type
- Intumescent
- Market
- Industrial
- Usage Location
- Air Spaces Between Doors, Frames and Glass
- Fire Rating
- 3 hr
- Wire Color
- Black
Dimensions
- Overall Width
- 0.5 in
- Roll Length
- 50 ft
- Thickness
- 0.06 in
- Fits Chest Size
- This Flexible, Conformable Strip can be Quickly Cut to Required Sizes
Description
Firestop Strip, Fire Rating 3 hr, Fire Resistance Type Intumescent, Firestop Type Strip, Overall Width 0.5 in, Roll Length 50 ft, Color Black, Cuttable Yes, Expansion Temperature 392 Degrees F, Features This Flexible, Conformable Strip can be Quickly Cut to Required Sizes, Flame Spread Index 0, For Material Type Metallic Surface, Oily Metallic Surface, Wood Surface, For Use On Doors, Frames, Glass, Length Type Roll, Market Industrial, Maximum Service Temperature 350 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.