Shop 3M
See all product information
Create Account
FirestopTape, 4"W, 75'L, Clear, 4 hr
- Mfr # 98234
- Zoro # G523944321
product price:Â
$
91.69
/ea
Key Features
Overall Width
4 in
Market
Industrial
Fire Rating
4 hr
Fire Resistance Type
Fire-Resistant Materials
Features
Provides Fire, Water and Smoke Protection in Construction and Perimeter Joints
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 98234
- Zoro #
- G523944321
- UPC #
- 00076308982348
- Country of Origin
- United States
- Item
- Firestop Tape
- Market
- Industrial
- Fire Rating
- 4 hr
- Fire Resistance Type
- Fire-Resistant Materials
- Features
- Provides Fire, Water and Smoke Protection in Construction and Perimeter Joints
- Color
- Clear
- Firestop Type
- Tape
- STC Rating
- 54
- Standards
- ASTM E1966 (UL 2079), ASTM E2307, ASTM E814 (UL 1479)
- Mount Type
- Adhesive Backed
- Wire Color
- Clear
Dimensions
- Overall Width
- 4 in
- Roll Length
- 75 ft
- Fits Chest Size
- Provides Fire, Water and Smoke Protection in Construction and Perimeter Joints
Description
Firestop Tape, Fire Rating 4 hr, Fire Resistance Type Fire-Resistant Materials, Firestop Type Tape, Overall Width 4 in, Roll Length 75 ft, Color Clear, Features Provides Fire, Water and Smoke Protection in Construction and Perimeter Joints, Length Type Roll, Market Industrial, Mount Type Adhesive Backed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.