Shop 3M
See all product information
Create Account
FirestopWrap, 6"W, 25'L, Sliver, 2 hr
- Mfr # 18804
- Zoro # G723944503
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Thickness
1.5 in
Smoke Developed Index
0
Flame Spread Index
0
Usage Location
Enclosure, Wall Shaft
Standards
ASTM E2336, IBC, IMC, Intertek, ISO 6944, NFPA, UL, UMN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18804
- Zoro #
- G723944503
- UPC #
- 00051115188046
- Country of Origin
- Mexico
- Item
- Firestop Wrap
- Smoke Developed Index
- 0
- Flame Spread Index
- 0
- Usage Location
- Enclosure, Wall Shaft
- Standards
- ASTM E2336, IBC, IMC, Intertek, ISO 6944, NFPA, UL, UMN
- Cuttable
- Yes
- Features
- Lightweight and Thin
- Resistance Properties
- Fire Resistant
- Color
- Sliver
- Firestop Type
- Wrap
- Market
- Industrial
- Density
- 6 lb/cu ft
- Fire Rating
- 2 hr
- Fire Resistance Type
- Fire-Resistant Materials
- Wire Color
- Sliver
Dimensions
- Thickness
- 1.5 in
- Roll Length
- 25 ft
- Overall Width
- 6 in
- Fits Chest Size
- Lightweight and Thin
Description
Firestop Wrap, Fire Rating 2 hr, Fire Resistance Type Fire-Resistant Materials, Firestop Type Wrap, Overall Width 6 in, Roll Length 25 ft, Color Sliver, Cuttable Yes, Density 6 lb/cu ft, Features Lightweight and Thin, Flame Spread Index 0, Length Type Roll, Market Industrial, Resistance Properties Fire Resistant, Smoke Developed Index 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.