Shop 3M

FireStpSlnt, Gry, 3 hr, Sausage, 20 fl oz

  • Mfr # 18790
  • Zoro # G923944273

product price: 
$
36.35
/ea

Key Features

Resistance Properties
Fire Resistant
Usage Location
Floor Penetrations
For Environment
Construction
Drying Time
30 to 60 min
Maximum Service Temperature
300 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18790
Zoro #
G923944273
UPC #
00051115187902
Country of Origin
Cameroon
Resistance Properties
Fire Resistant
Usage Location
Floor Penetrations
For Environment
Construction
Drying Time
30 to 60 min
Maximum Service Temperature
300 Degrees F
Minimum Service Temperature
-60 Degrees F
For Location
Curtain Walls
Item
Firestop Sealant
Market
Commercial
STC Rating
56
For Use On
Cable Tray, Cables, Insulated Pipes, Metallic Pipes, Non-Metallic Pipes
Application Method
Caulking Gun
Container Type
Sausage
Flame Spread Index
0
Standards
cUL Listed, IBC, IFC, Intertek, IRC, NEC (NFPA 70), NFPA 101, NFPA 5000, UL Classified
Elastomeric
Yes
Color
Gray
Formulation
Silicone
Fire Rating
3 hr
Shelf Life
18 mo
Smoke Developed Index
0
Watertight
Yes
Density
1.32 g/cc
Self-Leveling
No
Intumescent
No
Non-Sagging
Yes
Firestop Type
Sealant/Caulk
Series
1000NS
Wire Color
Gray

Dimensions

Container Size
20 fl oz

Description

Firestop Sealant, Application Method Caulking Gun, Color Gray, Container Size 20 fl oz, Container Type Sausage, Drying Time 30 to 60 min, Fire Rating 3 hr, Firestop Type Sealant/Caulk, Flame Spread Index 0, For Use On Cable Tray, Cables, Insulated Pipes, Metallic Pipes, Non-Metallic Pipes, Formulation Silicone, Maximum Service Temperature 300 Degrees F, Paintable Yes, Resistance Properties Fire Resistant, Shelf Life 18 mo, Smoke Developed Index 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.