Zoro Homepage

Fit Testing Kit, Saccharin

  • Mfr # FT-10

  • Zoro # G2051481


product price: $329.99
/ea
Free Shipping & Returns

Key Features

For Use With
Any Particulate Respirator, Gas/Vapor Respirator with a Particulate Prefilter
Includes
Collar Assembly (FT-15), Hood (FT-14), (2) Nebulizers (FT-13), (2) Sets Replacement Nebulizer Inserts, Fit Test Solution (FT-12), Laminated Instruction Booklet (English/Spanish/Portuguese/French), Sensitivity Solution (FT-11)
Standards
CE Approved, OSHA
Fit Testing Protocol
Saccharin
Solution Type
Saccharin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT-10
Zoro #
G2051481
UPC #
00051138163587
Country of Origin
United States

Details

Item
Fit Testing Kit
For Use With
Any Particulate Respirator, Gas/Vapor Respirator with a Particulate Prefilter
Includes
Collar Assembly (FT-15), Hood (FT-14), (2) Nebulizers (FT-13), (2) Sets Replacement Nebulizer Inserts, Fit Test Solution (FT-12), Laminated Instruction Booklet (English/Spanish/Portuguese/French), Sensitivity Solution (FT-11)
Standards
CE Approved, OSHA
Fit Testing Protocol
Saccharin
Solution Type
Saccharin
Includes Hood
Yes
Products By Industry
General Approach

Description

Fit Testing Kit, Saccharin Fit Testing Protocol, For Use With Any Particulate Respirator, Gas/Vapor Respirator with a Particulate Prefilter, Includes Collar Assembly (FT-15), Hood (FT-14), (2) Nebulizers (FT-13), (2) Sets Replacement Nebulizer Inserts, Fit Test Solution (FT-12), Laminated Instruction Booklet (English/Spanish/Portuguese/French), Sensitivity Solution (FT-11)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.