Zoro Homepage

Fit Testing Solution, Saccharin, 55mL

  • Mfr # FT-12

  • Zoro # G1547865


product price: $31.79
/ea

Key Features

For Use With
3M Qualitative Fit Test Apparatus FT-10, 3M Training and Fit Testing Case FT-20
Compatible with Series
FT
Compatible with Brand
3M
Standards
CE Approved, OSHA
Fluid Volume
55 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT-12
Zoro #
G1547865
UPC #
00068060857477
Country of Origin
United States

Details

Item
Fit Testing Solution
For Use With
3M Qualitative Fit Test Apparatus FT-10, 3M Training and Fit Testing Case FT-20
Compatible with Series
FT
Compatible with Brand
3M
Standards
CE Approved, OSHA
Fluid Volume
55 mL
Fit Testing Protocol
Saccharin
Compatible with Manufacturer Part Number
FT-10, FT-20

Description

Fit Testing Solution, Saccharin Fit Testing Protocol, Fluid Volume 55 mL, For Use With 3M Qualitative Fit Test Apparatus FT-10, 3M Training and Fit Testing Case FT-20, Compatible with Brand 3M, Compatible with Series FT, Compatible with Manufacturer Part Number FT-10, FT-20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.