Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLAGS, VALUPK, 1&1/2, ASSRTD PK

  • Mfr # MMM683XL1

  • Zoro # G802456842


product price: $24.74
/pk 320, $0.08/ea

Key Features

Color
Aqua, Blue, Green, Lime, Orange, Pink, Purple, Red, Yellow
Size
1/2 in x 1-3/4 in, 1 in x 1-3/4 in
Overall Height
1-3/4 in
Overall Width
1/2 in, 1 in
Recycled Content
0%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMM683XL1
Zoro #
G802456842
UPC #
51141980577
Country of Origin
United States

Dimensions

Size
1/2 in x 1-3/4 in, 1 in x 1-3/4 in
Overall Height
1-3/4 in
Overall Width
1/2 in, 1 in

Details

Item
Page Flag
Color
Aqua, Blue, Green, Lime, Orange, Pink, Purple, Red, Yellow
Recycled Content
0%
Features
Colorful, eye-catching flags help you get organized and be more productive; All flags are removable and repositionable,stick securely and remove cleanly; Handy, clear plastic dispenser pops up the flags one-at-a-time; Ideal for desktops, briefcases, backpacks, purses and more
Dispenser Type
Pop-Up

Description

Value pack offers a flag assortment in different sizes and different colors so you can color-code and post reminders in many different projects. Post-it Flags make it simple to mark, flag or highlight important information. The adhesive makes flags stay put and lets you reposition them as well. Set includes 120 standard flags (1") in six unique colors and 200 mini flags (1/2") in nine unique colors in convenient, on-the-go dispensers. With four dispensers in each pack, it's easy to keep flags organized and within reach.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.