Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flame-Retardant Tape, 3/4"x72yd.

  • Mfr # 3M 1350F-2 0.75 X 72YD-YELLOW

  • Zoro # G5742059


product price: $52.85
/ea
Sold in multiples of 7 for $369.95

Key Features

Tape Backing Material
Polyester
Tape Width
3/4"
Tape Length
72 yd.
Tape Shape
Continuous Roll
Tape Thickness
3.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3M 1350F-2 0.75 X 72YD-YELLOW
Zoro #
G5742059
UPC #
888519003800
Country of Origin
Taiwan, Province of China

Dimensions

Tape Width
3/4"
Tape Length
72 yd.
Tape Thickness
3.5 mil

Details

Item
Film Electrical Tape
Tape Backing Material
Polyester
Tape Shape
Continuous Roll
Min. Tape Performance Temp.
266 Degrees F
Tape Tensile Strength
50 lb./in.
Tape Adhesive Strength
30 oz./in.
Tape Color
Yellow
Tape Elongation
110%
Tape Application
Wrapping Coils, Capacitors, Wire Harnesses, Transformers, Shaded Pole Motors and Fractional Horsepower Motors
Standards
UL 510; ASTM D 1000

Description

Flame-Retardant Tape,3/4 In.x72yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.