
Flap Disc, 120+, T29 Quick Change, 4-1/2 in x 5/8 in-11, 10PK
Mfr # 769F
Zoro # G815783058
product price: $52.55
/pk 10, $5.26/eaKey Features
Flap Disc Type
T29
Overall Diameter
4-1/2 in
Connector Size
5/8"-11
Connector Type
Threaded
Backing Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
769F
Zoro #
G815783058
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
4-1/2 in
Connector Size
5/8"-11
Details
Item
Flap Disc
Flap Disc Type
T29
Connector Type
Threaded
Backing Material
Polyester
Backing Weight
YF Weight
Abrasive Type
Open Coat
Abrasive Material
Precision Shaped Ceramic
Grit
120+
Maximum Operating Speed
13,300 rpm
Color
Purple
Application
Blending, Deburring, Finishing, Surface Preparation, Weld Removal
Equipment - Machines
Right Angle Grinders
Shape
Conical
For Industries
Machinery Manufacturing, Metal Fabrication, Oil & Gas, Ship & Rail, Tank & Vessel
Description
3M Flap Disc 769F is a high-performance abrasive disc built for versatility and value. Powered by 3M Precision-Shaped Grain, it lasts longer and cuts faster than conventional aluminum oxide and alumina zirconia flap discs - and its priced for affordability and everyday use. This unbeatable combination of performance and value can increase productivity while also lowering your abrasive spend.
- Delivers long-lasting high performance and versatility at a value price
- Contains 3M Precision-Shaped Grain, which cuts faster and lasts longer than conventional abrasive grain
- Proven to outperform traditional alumina zirconia flap discs
- Individual flaps break down, exposing fresh mineral to deliver consistent cut rate for the life of the disc
- Covers a wide range of applications from weld grinding and beveling to surface prep
- Covers a wide range of applications from weld grinding and beveling to surface prep
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.