Shop 3M
See all product information
Create Account
Flap Disc, 4 1/2 in Dia, 5/8 in Arbor
- Mfr # 7010327326
- Zoro # G4580235
product price:Â
$
14.15
/ea
Sold in multiples of 10 for
$141.50
Key Features
Flap Disc Type
Type 29
Overall Diameter
4 1/2 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
Backing Plate Material
Phenolic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010327326
- Zoro #
- G4580235
- UPC #
- 00051141309859
- Country of Origin
- United States
- Item
- Flap Disc
- Flap Disc Type
- Type 29
- Connector Type
- Threaded Hole
- Backing Plate Material
- Phenolic
- Backing Material
- Polyester
- Backing Weight
- YF
- Abrasive Type
- Coated
- Abrasive Material
- Zirconia Alumina
- Grade
- Medium
- Grit
- 60
- Series
- 577F
- Maximum Operating Speed
- 13,300 RPM
- Color
- Green
- Packaged In
- Box
- Coating Coverage
- Closed
- Features
- Performance Coated
- Density Rating
- Standard
- Quick Change System
- TN
- Primary Material Application
- Stainless Steel
- Wire Color
- Green
Dimensions
- Overall Diameter
- 4 1/2 in
- Connector Size
- 5/8"-11
- Fits Chest Size
- Performance Coated
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series 577F, Backing Material Polyester, Backing Weight YF, Coating Coverage Closed, Grit 60, Maximum Operating Speed 13,300 RPM, Color Green, Features Performance Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.