Zoro Homepage

Flap Disc, 4 1/2 in Dia, 5/8 in Arbor

  • Mfr # 7100242989

  • Zoro # G000488003


product price: $5.99
/ea

Key Features

Flap Disc Type
Type 27
Overall Diameter
4 1/2 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
Backing Plate Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100242989
Zoro #
G000488003
UPC #
00638060885123
Country of Origin
United States

Dimensions

Overall Diameter
4 1/2 in
Connector Size
5/8"-11

Details

Item
Flap Disc
Flap Disc Type
Type 27
Connector Type
Threaded Hole
Backing Plate Material
Plastic
Backing Material
Polyester
Backing Weight
YF
Abrasive Type
Coated
Abrasive Material
Ceramic
Grade
Coarse
Grit
40
Series
769F
Maximum Operating Speed
13,300 RPM
Density Rating
Standard
Features
Trimmable
Coating Coverage
Open

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Plastic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series 769F, Backing Material Polyester, Backing Weight YF, Coating Coverage Open, Grit 40, Maximum Operating Speed 13,300 RPM, Features Trimmable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.