Flap Disc, 4 1/2 in Dia, 5/8 in Arbor
Mfr # 7100243875
Zoro # G701275834
product price: $5.99
/eaSold in multiples of 10 for $59.90
Key Features
Flap Disc Type
Type 27
Overall Diameter
4 1/2 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
Backing Plate Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100243875
Zoro #
G701275834
UPC #
00638060885093
Country of Origin
United States
Dimensions
Overall Diameter
4 1/2 in
Connector Size
5/8"-11
Details
Item
Flap Disc
Flap Disc Type
Type 27
Connector Type
Threaded Hole
Backing Plate Material
Plastic
Backing Material
Polyester
Backing Weight
YF
Abrasive Type
Coated
Abrasive Material
Ceramic
Grade
Fine
Grit
120
Series
769F
Maximum Operating Speed
13,300 RPM
Coating Coverage
Open
Density Rating
Standard
Features
Trimmable
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Fine, Backing Plate Material Plastic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series 769F, Backing Material Polyester, Backing Weight YF, Coating Coverage Open, Grit 120, Maximum Operating Speed 13,300 RPM, Features Trimmable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.