Zoro Homepage

Flap Disc, 80+, T27 Quick Change, 5 in x 5/8 in-11, 10 ea/Case, 250PK

  • Mfr # 769F

  • Zoro # G715783028


product price: $1,884.99
/pk 250, $7.54/ea
Free Shipping & Returns

Key Features

Flap Disc Type
T27
Overall Diameter
5 in
Connector Size
5/8"-11
Connector Type
Threaded
Backing Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
769F
Zoro #
G715783028
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
5 in
Connector Size
5/8"-11

Details

Item
Flap Disc
Flap Disc Type
T27
Connector Type
Threaded
Backing Material
Polyester
Backing Weight
YF Weight
Abrasive Type
Open Coat
Abrasive Material
Precision Shaped Ceramic
Grit
80+
Maximum Operating Speed
12,000 rpm
Color
Purple
Equipment - Machines
Right Angle Grinders
Application
Blending, Deburring, Finishing, Surface Preparation, Weld Removal
Shape
Flat
For Industries
Machinery Manufacturing, Metal Fabrication, Oil & Gas, Ship & Rail, Tank & Vessel

Description

3M Flap Disc 769F is a high-performance abrasive disc built for versatility and value. Powered by 3M Precision-Shaped Grain, it lasts longer and cuts faster than conventional aluminum oxide and alumina zirconia flap discs - and its priced for affordability and everyday use. This unbeatable combination of performance and value can increase productivity while also lowering your abrasive spend.


  • Delivers long-lasting high performance and versatility at a value price
  • Contains 3M Precision-Shaped Grain, which cuts faster and lasts longer than conventional abrasive grain
  • Proven to outperform traditional alumina zirconia flap discs
  • Individual flaps break down, exposing fresh mineral to deliver consistent cut rate for the life of the disc
  • Covers a wide range of applications from weld grinding and beveling to surface prep
  • Covers a wide range of applications from weld grinding and beveling to surface prep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.